Rolling Shopping Baskets - Red

Customer convenience that pays for itself.
  • Nestable plastic shopping baskets.
  • Convenient 36" telescoping handle and easy-grip carry handle.
  • 2" casters with 55 lb. capacity.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
CAPACITY QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
H-4204R Rolling Shopping Baskets 20 x 15 x 18" 13 Gallons 6 32 $297 $283 carton(s) ADD
DIMENSIONS:
  • Outside Top (Actual): 19 1/2 x 15" (W x L)
  • Inside:
    • Top: 17 1/4 x 12 1/2" (W x L)
    • Bottom: 13 1/2 x 8" (W x L)
    • Height: 17"
MATERIAL:
  • Basket/Handle: Polypropylene
RECYCLING:
  • Basket: Recyclable
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H51 x 38 x 46 cm20 x 15 x 18"
CAPACITY49 L13 gal.
WEIGHT/CARTON15 kg32 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 08:38:50 PM; CNWEB4