Uline Trash Can with Wheels - 35 Gallon, Red

Rolls to the curb with ease. "Garbage man ready."
  • Recessed upper lift pocket and steel lower lift bar for fully automated and semi-automated collection systems.
  • Lid opens 270° on molded hinges.
  • Streamlined body with easy-rolling 8" plastic wheels.
  • ANSI compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-4202R 35 Gallon 24 x 19 x 38" 22 $152 $146 $139  ADD
DIMENSIONS: 
  • Outside (With Handle): 
    • Lid Closed: 24 x 18 1/2 x 37 1/2" (L x W x H)
    • Lid Upright: 24 x 18 1/2 x 58 1/2" (L x W x H)
  • Inside: 
    • Top: 18 1/2 x 16 1/2" (L x W)
    • Bottom: 14 x 9 1/2" (L x W)
    • Height: 34 1/2"
  • Lift Bar: 10 x 1" (L x W)
CAPACITY:
  • 120 lbs
  • US Gallon
MATERIAL:
  • Can/Wheels: HDPE (High Density Polyethylene)
  • Recycled Content (Can): 25%
TEMPERATURE:
  • -34° to 43° C (-30° to 110° F)
USAGE:
  • Cannot be used as a replacement container in the City of Montreal.
SPECIFICATIONS:
  • UV Protectant
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION132 L35 gal.
SIZE L x W x H61 x 48 x 97 cm24 x 19 x 38"
WEIGHT10 kg22 lbs.
ACCESSORIES:
  • S-15537 Uline Industrial Trash Liners - 55-60 Gallon, 2 Mil, Black
  • S-15538 Uline Industrial Trash Liners - 55-60 Gallon, 2 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 10:35:08 PM; CNWEB6