Lid for 44 Gallon Uline Trash Can - Red

Industrial strength. Uline value.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-4200R 44 Gallon 1 x 24" 3 $31 $30 $29  ADD
DIMENSIONS:
  • Outside (Actual): 1 1/2 x 24 1/2" (H x D)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION167 L44 gal.
SIZE H x D3 x 61 cm1 x 24"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 10:11:39 AM; CNWEB3