Lid for 32 Gallon Uline Trash Can - Blue

Industrial strength. Uline value.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-4199BLU 32 Gallon 1 x 22" 3 $20 $19 $18  ADD
DIMENSIONS:
  • Outside (Actual): 1 5/8 x 22 1/4" (H x D)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION121 L32 gal.
SIZE H x D3 x 56 cm1 x 22"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 04:51:36 PM; CNWEB23