Rubber Wheel Chocks with Handle - 4 1⁄2 x 10 1⁄2 x 7"

Grab and go with easy-carry handle.
  • For vans and small trailers.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE PER CHOCK IN STOCK
SHIPS TODAY
2 10+
H-4193 Rubber 4 1/2 x 10 1/2 x 7" 8 $20 $18  ADD
MATERIAL:
  • Natural rubber
  • Not solid
CAPACITY:
  • Maximum Vehicle Weight: 20,000 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H11 x 27 x 18 cm4 1/2 x 10 1/2 x 7"
WEIGHT3.6 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 01:34:51 PM; CNWEB23