Acrylic Earplug Dispenser - 6 x 8 x 13"

Keep earplugs easily accessible.
  • Hinged lid protects against dust.
  • Set on table or mount on wall.
MODEL
NO.
SIZE
W x D x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-4181 6 x 8 x 13" 250 Pairs 5 $138 $135 $131  ADD
DIMENSIONS: 
  • Mounting Holes (Diameter): 0.44"
  • Depth including Capture Tray: 11"
CLEANING INSTRUCTIONS: 
  • Do not use isopropyl alcohol to clean the dispenser.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H15 x 20 x 33 cm6 x 8 x 13"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 03:44:57 AM; CNWEB23