Side-Entry Trash Can - 9 Gallon, Black

Stylish, space-saving design for hallways, lobbies and bathrooms.
  • Half-round shape - Fits snug against wall.
  • Large, 14 x 5" side opening.
  • Fire-safe steel construction.
  • Includes leak-proof hard plastic liner.
  • Use recommended Clear and Black Liners.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-4178 9 Gallon Black 91832" 18 $235 $222 $208  ADD
DIMENSIONS:
  • Actual: 17 3/4 x 9 x 32 3/8" (L x W x H)
  • Liner: 17 x 8 3/4 x 25" (L x W x H)
THICKNESS:
  • Body: 24 gauge
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION34 L9 gal.
SIZE L x W x H23 x 46 x 81 cm9 x 18 x 32"
WEIGHT8 kg18 lbs.
ACCESSORIES:
  • S-11676 Uline Industrial Trash Liners - 20-30 Gallon, 1.2 Mil, Black
  • S-7681 Uline Industrial Trash Liners - 20-30 Gallon, 1.2 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/22/2026 12:32:58 PM; CNWEB3