Flammable Storage Cabinet - Wall-Mount, Manual Doors, Red, 20 Gallon

Organize and safely store flammable liquids and aerosols in your auto or machine shop.
  • Store small containers at eye level for easy access.
  • Double wall 18-gauge steel.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Sloped shelves safely direct spills away from containers.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Meets NFPA, IFC and OSHA standards. FM approved.
  • Red - For paint, inks and Class lll combustibles.
  • Wall-mount hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4176M-R Wall-Mount 431244" 20 3 205 $1,868 $1,829  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 39 1/2 x 8 3/4 x 39 1/2" (W x D x H)
  • Shelves: 39 3/8 x 8 5/8" (W x D)
  • Padlock Hole (Diameter): 3/8"
MATERIAL:
  • Shelves: Galvanized Steel
TEMPERATURE:
  • Fire Rating: 163° C (325° F) for 10 minutes
FEATURES:
  • Powder coated
  • Includes 2 keys.
CAPACITY:
  • Sump: 2.89 gallons
  • US Gallon
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
  • Do not remove built-in flame arresters without consulting a professional engineer.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM W x D x H109 x 30 x 112 cm43 x 12 x 44"
CAPACITY76 L20 gal.
WEIGHT93 kg205 lbs.
ACCESSORIES:
  • H-4176-ADD Additional Shelf for Wall-Mount Flammable Storage Cabinet
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:36:23 PM; CNWEB5