Uline Side Panel Platform Truck - 30 x 60"

Easy to stock and transport totes, boxes and bins.
  • Removable 2 x 2" steel mesh panels, 22" high.
  • Quiet wood deck.
  • Durable, 12 gauge steel stands up to years of use.
  • 5" non-marking casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4168 30 x 60" 2,000 lbs. Polyurethane 215 $1,420 $1,393  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 68 7/8 x 30 3/8 x 40 7/8" (L x W x H)
  • Deck (Inside Panels): 59 1/8 x 27 1/4"
  • Deck Height: 10"
  • Handle:
    • Height (Above Deck): 30 1/2"
    • Diameter: 1 1/4"
MATERIAL:
  • Powder coated Steel
  • Casters (Frame): Polished steel
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L76 x 152 cm30 x 60"
LOAD CAPACITY907 kg2,000 lbs.
WEIGHT98 kg215 lbs.
PARTS:
  • H-4230 Polyurethane Caster for Uline Side Panel Platform Trucks - Rigid, 5 x 2"
  • H-4231 Polyurethane Caster for Uline Side Panel Platform Trucks - Swivel, 5 x 2"
  • H-4232 Polyurethane Caster for Uline Side Panel Platform Trucks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 08:20:39 PM; CNWEB25