All Purpose Acrylic Dispenser - Single Compartment, 11 x 8 x 6"

Holds hairnets, bouffants or shoe covers.
  • Hinged lid for easy replenishment.
  • Set on table or wall mount.

    Acrylic Dispenser
MODEL
NO.
DESCRIPTION SIZE
H x W x D
SHOE COVER
CAPACITY
BOUFFANT
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4164 Single Compartment 11 x 8 x 6" 50 pairs 100 $120 $116  ADD
DIMENSIONS: 
  • Front Opening: 5 1/2 x 3"
  • Mounting Holes (Diameter): 0.44"
MOUNTING HARDWARE:
  • Not included
CLEANING INSTRUCTIONS: 
  • Do not use isopropyl alcohol to clean the dispenser.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D28 x 20 x 15 cm11 x 8 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 12:01:46 AM; CNWEB25