Deluxe Wood Platform Truck - 24 x 48"

SUPER QUIET

Better protection for your investment. Metal frame on all sides.
  • High-capacity truck moves castings, motors and steel strapping with ease.
  • Sockets on both ends. Optional second handle helps keep loads in place.
  • 8" non-marking casters: 2 swivel, 2 rigid.
  • Additional Handle available to help keep loads in place.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4147 24 x 48" 2,500 lbs. Polyurethane 105 $832 $803  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Deck Height: 11 1/2"
  • Handle Height (Above Deck): 25" 
MATERIAL:
  • Finish: Water based varnish (prevents splintering)
FEATURES:
  • Cross bars are welded to handle.
  • Includes one handle.
REPLACEMENT CASTERS:
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L61 x 122 cm24 x 48"
LOAD CAPACITY1,134 kg2,500 lbs.
WEIGHT48 kg105 lbs.
PARTS:
  • H-4150 Handle for Deluxe Wood Platform Truck - 24"
  • H-4153 Polyurethane Caster for Deluxe Wood Platform Trucks - Swivel, 8 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 01:11:03 AM; CNWEB3