Fiberglass Platform Ladder - 6' Overall Height

Working off the ground requires high-quality industrial ladders.
  • Comfortable 14 x 18" work platform with 24" high safety rail.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip-resistant 3" steps.
  • Reinforced edge bracing.
  • 300 lb. load capacity.
  • Folds to only 6" wide.
CSA Grade 1A/ANSI Type 1A
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4139 6' 4' 300 lbs. 25 x 42" 25 $435 $418  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Aluminum Work Platform (Actual): 14 5/8 x 18" (W x D)
  • Max Standing Height/Platform Height (Open): 3'10"
  • Average Reach: 10'
  • Guardrail Height from Platform: 23 1/8"
  • Width:
    • Front Rails: 3 1/8" 
    • Rear Rails: 1 7/8" 
    • Flange: 1 3/16" 
SPECIFICATIONS:
  • Meets OSHA requirements.
SPECIFICATIONS:
  • CSA Z11-18 compliant
SPECIFICATIONSMETRICIMPERIAL
OVERALL HEIGHT183 cm6'
PLATFORM HEIGHT122 cm4'
LOAD CAPACITY136 Kg300 lbs.
BASE WIDTH x DEPTH64 x 107 cm25 x 42"
WEIGHT11 Kg25 lbs.
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 10:55:49 AM; CNWEB5