Cord Protector - 5', Standard, Black

Protection from pedestrians, carts and lightweight traffic.
  • Tapered profile reduces tripping hazards.
  • Flexible, durable PVC.
  • Pre-slit on bottom for inserting cords. Cut to desired length.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
MAX. CORD
DIAMETER
LENGTH OUTSIDE DIM.
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-4127BL 1/2" 5' 3 x 3/4" 3 $34 $33  ADD
DIMENSIONS:
  • Channel: 3/4 x 1/2" (W x H)
COMPATIBILITY:
USAGE:
  • Secure to concrete with S-12921 Double Sided Carpet Tape.
SPECIFICATIONSMETRICIMPERIAL
MAX. CORD DIAMETER13 mm1/2"
LENGTH152 cm5'
OUTSIDE DIM W x H76 mm x 19 mm3 x 3/4"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 08:13:10 AM; CNWEB5