Light Duty Gravity Roller Conveyor - 12" x 10'

Roll lightweight packages through shipping lines and staging areas.
  • Free-spinning gravity rollers improve packing speed.
  • 3" roller centers.
  • 12-gauge steel frame.
  • Connect steel frames together for longer runs.
  • Use with H-Stands, sold separately.

    Gravity Roller
1 3/8" Diameter Rollers
MODEL
NO.
WIDTH SECTION
LENGTH
FRAME
CAP.* (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN. FRAME 1 5+
H-4069 12" 10" 10' 310 68 $700 $679  ADD
* Capacity based on evenly distributed live load

SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Frame: 2 1/2" H x 1" Flange
  • Axle (Diameter): 1/4" 
  • Gap Between Rollers: 1 5/8"
MATERIAL:
  • Frame: Powder coated steel
  • Rollers: Galvanized steel
FEATURES:
  • (40) Rollers
  • Bearings: Labyrinth sealed and grease packed
CAPACITY:
  • Frame: 31 lbs per ft
USAGE:
  • For stability, 3 rollers should be under product at all times.
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH30 cm12"
WIDTH BTWN. FRAME25 cm10"
SECTION LENGTH3 M10'
FRAME CAP.*141 kg310 lbs.
WEIGHT31 kg68 lbs.
ACCESSORIES:
  • H-6906 Gravity Roller Conveyor Side Rails - 5'
PARTS:
  • H-4074 Replacement Light Duty Gravity Rollers - 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 08:29:18 AM; CNWEB3