4 Drum Spill Containment Pallet

FOR FORKLIFT USE

Contain leaks and spills from 55-gallon drums.
  • Outstanding corrosion resistance.
  • 11" tall, easy to handle with a forklift.
  • Non-skid, easy-to-clean removable grates.
  • Chemical-resistant polyethylene.
  • Meets EPA, SPCC and NPDES regulations.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4034 4 Drum 49 x 49 x 11" 6,000 73 Gal. 77 $511 $497  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Fork Pockets: 2 3/4 x 8 1/2" (H x W)
  • Distance Between Pockets: 15 1/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -34° to 49° C (-30° to 120° F)
COMPATIBILITY:
  • For Forklift use only.
CAPACITY:
  • US gallon
STYLE:
  • Does not come with optional drain. Use H-4035.
NOT INCLUDED:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H124 x 124 x 28 cm49 x 49 x 11"
LOAD CAPACITY2,722 kg6,000 lbs.
SUMP CAPACITY276 L73 gal.
WEIGHT35 kg77 lbs.
PARTS:
  • H-4040 Grate for Spill Containment Pallets - 24 x 48"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 12:17:08 PM; CNWEB5