120V Shrink Tunnel

Superior design is almost maintenance free.
  • Shrinks packages up to 7" high and 15" wide.
  • Shrink PVC or polyolefin film.
  • Made in U.S.A.
  • All-day use.
  • Optional Leg Kit sold separately.

    20A Outlet 120V Not 15A Outlet 120V
1 YEAR WARRANTY
MODEL
NO.
OPENING DIM.
H x W
TEMPERATURE
RANGE
VOLTAGE WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4018 8 x 16" 50° to 177°C 120V 260 $5,153  ADD
Requires a 20A outlet

DIMENSIONS:
  • Outside Without Legs: 32 x 24 x 27" (L x W x H)
  • Tunnel Length: 20" 
MATERIAL:
  • Powder coated steel
  • Tunnel Curtains: Reinforced silicone rubber
  • Conveyor Rollers: High density chrome with silicone coverings
TEMPERATURE:
  • Performance: Room should be above 16° C (60° F).
  • Machine Settings:
    • Polyolefin and Shrink Bundling Films: Start at 163° C (325° F)
    • PVC Films: Start at 135° C (275° F)
    • Adjust temperature and tunnel speed as needed for desired appearance. 
FEATURES:
  • Fully recirculating air chamber with 4-directional air flow.
  • Thermal overload protection on all motors.
  • Digital temperature display.
  • Heavy duty live roller rod conveyor.
USAGE:
  • Avoid using with an extension cord which can overheat or create voltage drops, electrical hazards and inadequate power supply.
  • Will not create an airtight seal.
  • Speed: 40' per minute
  • To Prevent Overheating: Set temperature to 27° - 32° C (80° - 90° F) and run for 15-20 minutes when shutting off. 
SPECIFICATIONS:
  • 2100 W
  • 50/60 Hz 
  • 20 amps
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/16/2026 01:16:00 AM; CNWEB24