Mobile Pan Rack - Full Height

Easily transfer or display bakery items. Move parts during in-process work.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4000 Full Height 21 x 26 x 70" 800 lbs. 30 $547 $541  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (Actual): 20 1/4 x 26 x 69 1/4"
  • Inside: 
    • Side to Side: 18 3/8"
    • Slide to Slide: 15 1/2"
TEMPERATURE: 
  • -29° to 71° C (-20° to 160° F)
SPECIFICATIONS: 
  • NSF Certified
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H53 x 66 x 178 cm21 x 26 x 70"
LOAD CAPACITY363 kg800 lbs.
WEIGHT14 kg30 lbs.
ACCESSORIES:
  • H-4000CSTBRK Polyurethane Caster for Mobile Pan Rack - Swivel with Brake, 5 x 1 1/4"
PARTS:
  • H-4000-CSTRQ Caster for Mobile Pan Racks - Swivel, 5 x 1 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 01:18:43 PM; CNWEB4