Standard Steel Strapping Cutter

FOR STEEL STRAPPING

Standard steel cutter recommended for .015 to .023 tensile 3/8" to 3/4" steel strapping.
  • Strong, comfortable PVC coated handles.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-40 Cutter 3/8 to 3/4" .015 - .023 1 $61 $55  ADD
DIMENSIONS:
  • Handle: 5"
  • Overall Length: 9 1/2"
STYLE:
  • Handles are painted red.
  • No locking mechanism to keep it closed.
SPECIFICATIONS:
  • Not OSHA approved
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH10 mm - 19 mm3/8 to 3/4"
FITS TENSILE.4 - .6 mm.015 - .023"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 10:28:50 PM; CNWEB23