Colored Angle Broom - 12", Yellow

Grabs dirt from corners and around appliances.
  • Color coding reduces the risk of cross-contamination.
  • Sanitary, chemical-resistant polypropylene bristles.
  • Recommended for use in food processing and prep areas.
  • 48" fiberglass handle.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3976Y Angle Broom 12" $51 $50 $49  ADD
DIMENSIONS:
  • Bristle (Length): 5 1/2 - 7"
  • Handle (Diameter): 1" 
  • Standard (ACME) Thread: 3/4"
MATERIAL:
  • Handle: One piece, fiberglass
  • Bristles: Flagged polypropylene
SPECIFICATIONS:
  • HACCP compliant
  • BPA free
  • Made with FDA Compliant materials.
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
WIDTH30 cm12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 10:07:30 PM; CNWEB6