Uline Push Foaming Soap Dispenser - 1,000 mL, Gray

Soft, cleansing foam for less. 1,333 applications per refill.
  • Leakproof dispensers keep floors and counters clean.
  • Large window to monitor soap level. No batteries needed.
  • Use with Uline Foaming Soap.

    Free Offer
    FREE Dispenser with order of
    4 or more refills of Uline Foaming Soap.
    For black, use sale code SP402 at checkout.
    For gray, use sale code SP403 at checkout.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-3905GR Push Dispenser 11 x 6 x 4" 1,000 mL $21 $18  ADD
FEATURES:
  • Keyed or keyless operation. 
MOUNTING HARDWARE:
  • Includes:
    • Double-sided foam tape
    • (3) Screws
    • (4) Anchors
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D28 x 15 x 10 cm11 x 6 x 4"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 01:06:13 PM; CNWEB23