Mobile Gravity Shelf Bin Organizer with 4 x 12 x 4" Blue Bins

Easy access sloped shelves roll easily from storage to work areas.
  • Double-sided for higher capacity and efficiency. Pick from both sides.
  • Includes steel dolly with 5" polyurethane casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION BIN SIZE
W x L x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-3896BLU Mobile Organizer
with Bins
4 x 12 x 4" 128 193 $1,315 $1,287  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 39 x 27 x 67 1/4" (W x D x H)
  • Shelf:
    • Usable: 35 x 12 1/2" (W x D)
    • Clearance: 5 1/2"
    • Lip: 3/4"
  • Plastic Bins:
    • Outside dimensions are listed in the chart.
    • Inside: 3 x 10 1/4 x 4" (W x L x H)
THICKNESS:
  • Shelves & Posts: 19 gauge
  • Braces: 14 gauge
MATERIAL:
  • Rack: Powder coated steel
COMPATIBILITY:
  • Not compatible with 6" or 8" high Shelf Bins.
FEATURES:
  • Bins can be split into 8 compartments with optional dividers.
CAPACITY:
  • Each Shelf: 50 lbs
  • Total Unit: 1,000 lbs
INCLUDES:
  • (144) S-13396BLU bins but only 128 fit on the rack.
SPECIFICATIONSMETRICIMPERIAL
BIN SIZE W x L x H10 x 30 x 10 cm4 x 12 x 4"
WEIGHT88 kg193 lbs.
ACCESSORIES:
  • S-13396D Dividers for 4 x 4" Shelf Bins - Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
PARTS:
  • H-4010 Polyurethane Caster for Mobile Gravity Shelf Bin Organizer - Swivel, 5 x 1 1/4"
  • H-4011 Polyurethane Caster for Mobile Gravity Shelf Bin Organizer - Swivel with Brake, 5 x 1 1/4"
  • S-13396BLU Plastic Shelf Bins - 4 x 12 x 4", Blue
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 10:51:49 AM; CNWEB4