Stationary Gravity Shelf Bin Organizer with 4 x 12 x 4" Green Bins

Sloped shelves provide fast, easy access to small parts and supplies.
  • Bin contents flow forward as parts are pulled.
  • Single-sided design fits tight to the wall for space savings.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION BIN SIZE
W x L x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-3893G Stationary Organizer
with Bins
4 x 12 x 4" 64 75 $591 $577  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 7/8 x 13 1/2 x 61" (W x D x H)
  • Shelf:
    • Usable: 35 x 12 1/2" (W x D)
    • Clearance: 5 1/2"
    • Lip: 3/4"
  • Plastic Bins:
    • Outside dimensions are listed in the chart.
    • Inside: 3 x 10 1/4 x 4" (W x L x H)
THICKNESS:
  • Shelves & Posts: 19 gauge
  • Braces: 14 gauge
MATERIAL:
  • Rack: Powder coated steel
COMPATIBILITY:
  • Not compatible with 6" or 8" high Shelf Bins.
FEATURES:
  • Bins can be split into 8 compartments with optional dividers.
CAPACITY:
  • Each Shelf: 50 lbs
  • Total Unit: 400 lbs
INCLUDES:
  • (72) S-13396G bins but only 64 fit on the rack.
SPECIFICATIONSMETRICIMPERIAL
BIN SIZE W x L x H10 x 30 x 10 cm4 x 12 x 4"
WEIGHT34 kg75 lbs.
ACCESSORIES:
  • S-13396D Dividers for 4 x 4" Shelf Bins - Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
PARTS:
  • S-13396G Plastic Shelf Bins - 4 x 12 x 4", Green
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 08:34:54 AM; CNWEB5