Panel Mobile Stackable Bin Organizer with 11 x 5 1⁄2 x 5" Blue Bins

Heavy-duty louvered panel supports up to 800 lbs.
  • 16-gauge steel construction with sturdy solid base.
  • Bins attach easily and securely.
  • Double-sided for higher capacity and efficiency. Pick from both sides.
  • 5" polyurethane swivel casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION RACK SIZE
W x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-3890BLU Panel Organizer
with Bins
36 x 71" 11 x 5 1/2 x 5" 120 235 $1,534 $1,498  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 36 3/4 x 25 5/8 x 72 1/2"
  • Plastic Bins (S-12415BLU):
    • Outside dimensions are listed in the chart.
    • Inside: 10 1/4 x 4 5/8 x 4 1/2" (L x W x H)
CAPACITY:
  • Bins: 30 lbs
  • Overall: 800 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x H91 x 180 cm36 x 71"
BIN SIZE L x W x H28 x 14 x 13 cm11 x 5 1/2 x 5"
WEIGHT107 kg235 lbs.
ACCESSORIES:
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20792 Stackable Bin Lids for 11 x 5 1/2" Bins
PARTS:
  • H-4010 Polyurethane Caster for Mobile Gravity Shelf Bin Organizer - Swivel, 5 x 1 1/4"
  • H-4011 Polyurethane Caster for Mobile Gravity Shelf Bin Organizer - Swivel with Brake, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 09:15:41 PM; CNWEB5