Panel Mobile Stackable Bin Organizer - 36 x 71"

Heavy-duty louvered panel supports up to 800 lbs.
  • 16-gauge steel construction with sturdy solid base.
  • Bins attach easily and securely.
  • Double-sided for higher capacity and efficiency. Pick from both sides.
  • 5" polyurethane swivel casters.
  • Customize your organizer with Plastic or Wire Mesh Bins.
  • Buying Guide.
MODEL
NO.
DESCRIPTION RACK SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3888 Panel Organizer 36 x 71" 162 $936 $922  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 36 3/4 x 25 5/8 x 72 1/2" (W x D x H)
CAPACITY:
  • 800 lbs evenly distributed across unit.
  • Bins:
    • Must order in full carton quantities.
    • Quantities listed are for full rack capacity and may not be in carton quantities.
Plastic Bin Model #Outside DimensionsRack Capacity
S-124135 1/2 x 4 x 3"240 bins
S-124147 1/2 x 4 x 3"240 bins
*Same as H-3889 kit.
S-205819 1/2 x 6 x 5"100 bins
S-1353611 x 4 x 4"160 bins
S-1241511 x 5 1/2 x 5"120 bins
*Same as H-3890 kit.
S-1241611 x 8 x 7"56 bins
S-1241711 x 11 x 5"60 bins
S-1353711 x 16 1/2 x 5"40 bins
S-1241815 x 5 1/2 x 5"120 bins
S-1241915 x 8 x 7"56 bins
S-1242015 x 16 1/2 x 7"28 bins
S-1445418 x 8 x 9"48 bins
S-1242118 x 11 x 10"30 bins
S-1242218 x 16 1/2 x 11"20 bins
Wire Bin Model #

S-2400011 x 5 1/2 x 5"120 bins
S-2400115 x 8 x 7"56 bins
S-24613
18 x 16 1/2 x 11"
20 bins
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x H91 x 180 cm36 x 71"
WEIGHT73 kg162 lbs.
PARTS:
  • H-4010 Polyurethane Caster for Mobile Gravity Shelf Bin Organizer - Swivel, 5 x 1 1/4"
  • H-4011 Polyurethane Caster for Mobile Gravity Shelf Bin Organizer - Swivel with Brake, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 02:34:25 AM; CNWEB25