Xlerator® Hand Dryer - 110-120V, Stainless

Fastest, most powerful automatic dryers in the business. They really work!
  • Maintenance-free, hard-wired.
  • Energy efficient 12.2 amps; 110-120 volts.
  • Variable speed and heat.
  • Use Wall Guards to keep walls clean, dry and protected.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION VOLTS AMPS DRY
TIME
DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3887 Stainless 110-120 12.2 8
seconds
12137" $1,246 $1,177  ADD
MATERIAL:
  • Cover Plate: Brushed stainless steel
  • Wall Plate: Metal
  • Filter: Metal mesh screen
USAGE:
  • No cord; requires hardwiring into wall.
    • Requires 110/120V and a dedicated circuit.
SPECIFICATIONS:
  • 60 Hz
  • 1500 W
  • 5/8 HP
  • 20,000 RPM
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D30 x 33 x 18 cm12 x 13 x 7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/31/2026 01:58:34 PM; CNWEB3