Double-Sided Gondola Starter Unit - 48 x 35 x 54", Platinum

Build custom-length store aisles for retail, grocery and hardware stores.
  • Simple – Purchase one starter unit and the desired number of add-on units to build each aisle. Built-in grooves to connect multiple units together.
  • Steel base with 1/4" thick pegboard panel.
  • Assembles in minutes. No tools required.
  • Gondola Shelving Accessories sold separately.

    Includes:
    • (2) 16" Shelves
    • (2) Upright End Trims
    • (2) Uprights
    • (1) Top Rail
    • (2) Back Panels
    • (1) Bottom Rail
    • (1) Center Rail
    • (4) Base End Trims
    • (4) Base Brackets
    • (2) Base Deck
    • (2) Closed Base Front


Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION STYLE SIZE
W x D x H
BASE
SHELF
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-3875PT Starter Unit Double-Sided 48 x 35 x 54" 16"
Deep
134 $860 $845 $824  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Overall (Actual): 50 x 35 x 54" (W x D x H)
COLOR:
  • Platinum color = Tan/Beige
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H122 x 89 x 137 cm48 x 35 x 54"
BASE SHELF41 cm Deep 16" Deep
WEIGHT61 kg134 lbs.
PARTS:
  • H-3877PT Gondola Shelves - 48 x 16", Platinum
  • H-3910 Base Bracket for Gondola Shelving - 16"
  • H-3921PT Base Deck for Gondola Shelving - 48 x 16", Platinum
  • H-3922 Closed Base Front for Gondola Shelving - 48"
  • H-3923 Base Bracket End Trim for Gondola Shelving - 16"
  • H-3924PT Bottom Rail for Gondola Shelving - 48", Platinum
  • H-3925 Center Rail for Gondola Shelving - 48"
  • H-3926PT Top Rail for Gondola Shelving - 48", Platinum
  • H-3927PT Back Panel for Gondola Shelving - 48 x 48", Platinum
  • H-3928PT Upright for Gondola Shelving - 54", Platinum
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 06:37:02 PM; CNWEB25