Add-On Unit for Single-Sided Gondola - 48 x 19 x 72", Black

Extend the length of your store aisles by connecting add-on units.
  • Add-On Units connect to existing starter units with built-in grooves. Assembles in minutes, no tools required.
  • Steel base with 1/4" thick pegboard panel.

    Includes:
    • (1) Upright
    • (1) Top Rail
    • (1) Bottom Rail
    • (1) Back Panel
    • (1) Center Rail
    • (1) Base Bracket
    • (1) Base Deck
    • (1) Closed Base Front


Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION STYLE FOR USE
WITH
SIZE
W x D x H
BASE
SHELF
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-3874BL-ADD Add-On
Shelving Unit
Single-Sided H-3874 481972" 16"
Deep
61 $416 $408 $402  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H122 x 48 x 183 cm48 x 19 x 72"
BASE SHELF41 cm Deep16" Deep
WEIGHT28 kg61 lbs.
PARTS:
  • H-3910 Base Bracket for Gondola Shelving - 16"
  • H-3921BL Base Deck for Gondola Shelving - 48 x 16", Black
  • H-3922 Closed Base Front for Gondola Shelving - 48"
  • H-3924BL Bottom Rail for Gondola Shelving - Black, 48"
  • H-3925 Center Rail for Gondola Shelving - 48"
  • H-3926BL Top Rail for Gondola Shelving - 48", Black
  • H-3930BL Back Panel for Gondola Shelving - 48 x 66", Black
  • H-3931BL Upright for Gondola Shelving - 72", Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/17/2026 09:44:44 PM; CNWEB5