Spiral Clothes Rack

Stylish design makes shopping easy.
  • Spiral arm adjusts up or down.
  • Easily holds 28 garments.
  • Weighted 18" base won't tip over.
MODEL
NO.
DESCRIPTION HEIGHT CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-3789 Spiral 67" 120 lbs. 19 $113 $105  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Spiral Tube:
    • 5/8" diameter
    • 60" length
MATERIAL:
  • Chrome-plated steel
SPECIFICATIONSMETRICIMPERIAL
HEIGHT170 cm67"
CAPACITY54 kg120 lbs.
WEIGHT9 kg19 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 11:20:22 PM; CNWEB24