Tool Rack - Wide Double Prong, 12", Black

Cannot beat this product. Organize and consolidate your tool area.
  • Heavy-duty steel tubing. 3" width between tubing.
  • Angled. Keeps tools in place.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3782BL Wide Double Prong 12 x 5 x 5" 2 $41 $40 $39  ADD
Mounting hardware not included
DIMENSIONS:
  • Prong (Outside): 1 x 1/2" 
  • Mounting Holes: 3/8" Diameter
MATERIAL: 
  • Black, powder coated steel.
THICKNESS:
  • Plate: 7 gauge
  • Prongs: 16 gauge
CAPACITY:
  • 35 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H30 x 13 x 13 cm12 x 5 x 5"
WEIGHT907 g2 lbs.
PARTS:
  • H-11525 Mounting Hardware for Tool Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 02:18:44 PM; CNWEB4