H-Unit Slatwall Gondola Display - White

The workhorse of retail stores everywhere.
  • Four-sided design gets attention from all directions.
  • Giant, 51 sq. ft. display area.
  • Solid base with hidden 1 1/2" swivel casters.
  • Shelves and Slatwall Accessories sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-3760W H-Unit Gondola 51 x 24 x 55" 123 $672 $659 $644  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
THICKNESS: 
  • 3/4" Anchor™ Coreboard
TEMPERATURE: 
  • Performance: Up to 85° C (185° F)
COMPATIBILITY: 
  • Not compatible with Slatwall Inserts.
  • S-20710 Slatwall Accent Strips: 
    • Only fits center panel. 
    • Must be inserted prior to assembly. 
USAGE: 
  • Not recommended to be in direct sunlight. 
REPLACEMENT CASTERS:
  • 1 1/2" Swivel: H-3760-CASTR
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H130 x 61 x 140 cm51 x 24 x 55"
WEIGHT56 kg123 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 10:30:12 PM; CNWEB3