Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
|
Exit Punchout
Exit Punchout
You have items in your cart.
By exiting, all items will be removed.
Exit to Ariba
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Fans and HVAC
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Internships
Early Careers
Home
>
All Products
>
Store Operations
>
Crowd Control
>
Floor Standing Retractable Crowd Control
Uline Black Crowd Control Posts with Retractable Belt - Blue, 10'
More Images & Video
Indoor portable barrier diverts traffic where you need it.
2" wide self-retracting universal belt. Connects to all common posts.
Hook up to 3 additional barriers with clips on post.
18-gauge steel post with concrete filled base. Extra-long belt reduces number of posts needed.
Signs
,
Merchandisers
and
Magnetic Light
available.
Option
is unavailable; the next option is selected
Specify Color:
Black
Red
Black/Yellow
Blue
MODEL
NO.
DESCRIPTION
HEIGHT
BELT
LENGTH
POST
DIAM.
BASE
DIAM.
WT.
(LBS.)
PRICE PER CARTON OF 2
COLOR
IN STOCK
SHIPS TODAY
1
5+
H-3736BLU
Black Posts with
Retractable Belt
40"
10'
2
1
/
2
"
14"
42
$166
$151
Black
Red
Black/Yellow
Blue
carton(s)
ADD
Indoor Crowd Control Sign - 8 1/2 x 11", Blank Frame
Indoor Crowd Control Sign - "Please Enter Here"
Crowd Control Cart
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
11/20/2026 06:25:18 PM;
CNWEB23
close