Fabric Stackable Chair with Armrests - Green

Sturdy, durable chairs stack neatly when not in use.
  • Classic look and comfort for breakrooms and reception areas.
  • 2 1/2" thick foam padded seat with 2" back.
  • Steel frame. Powder-coat finish.
  • Stacks up to 5 high for convenient storage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-3734G Fabric w/ Armrests 19 x 17 1/2" 300 19" 23 $114 $107  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 24 1/4 x 21 1/4 x 32 1/2" (W x D x H) 
  • Back: 18 1/2 x 12 1/2" (W x H)
  • Armrest Height from Chair Base: 27 1/2"
  • Legs (Diameter): 1"
  • 5 Stacked Chairs: 24 1/2 x 30 x 44" (W x D x H)
THICKNESS:
  • Legs: 15 gauge
MATERIAL:
  • Fabric: 100% polyester
  • Armrests: Unpadded, polypropylene
COMPATIBILITY:
  • Chairs without arms will not stack on top of chairs with arms.
FEATURES:
  • Includes leveling feet.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D48 x 44 cm19 x 17 1/2"
CAPACITY136 kg300 lbs.
SEAT HEIGHT48 cm19"
WEIGHT10.5 kg23 lbs.
ACCESSORIES:
  • H-4115 Stackable Chair Dolly
  • H-5039 Stackable Chair Hand Truck
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 09:33:41 AM; CNWEB4