Polyurethane Mobile Shop Stool with Tool Tray

Move easily through clinics, nail salons and repair shops.
  • Handy storage underneath.
  • Adjustable height polyurethane seat rotates 360°.
  • Five 3" swivel casters, two locking.
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3731 Tool Tray 14" 300 15-20" 18 $393 $372  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Tool Tray (Diameter): 16"
MATERIAL:
  • Tray: Plastic
  • Base: Steel
  • Casters: Rubber
FEATURES:
  • Pneumatic height adjustment.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Not ESD approved or cleanroom rated.
  • Meets Greenguard Gold certification.
  • Meets and exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIAMETER36 cm14"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT38-51 cm15-20"
WEIGHT8 kg18 lbs.
PARTS:
  • H-3731CASTER Caster Set for Polyurethane Mobile Shop Stool with Tool Tray - 3 x 1"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 01:57:54 AM; CNWEB5