High Profile Stretch Wrap Turntable

Foot pedal controls greatly facilitate hand wrapping.
  • Wraps 10-12 loads per hour.
  • Speed adjusts to 12 RPM.
  • Raised platform provides easy access to secure loads.
  • 13 1/2" high.
  • 115 volt, 15 amp.
  • 1/2 HP motor. Front and rear forklift slots.
  • Sorry, non-returnable.
C-UL Listed
MODEL
NO.
MAX. SKID SIZE LOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-3704 60 x 60" 4,000 lbs. 18" 700 lbs. $5,413  ADD
DROP SHIPS IN 15 BUSINESS DAYS VIA MOTOR FREIGHT
RETURNS:
  • Returns cannot be accepted for this item.
    • If damaged or defective please contact Uline.
WARRANTY:
  • 2 years
    • Limited to replacement of damaged/defective parts only.
      • Labor is not included.
DIMENSIONS:
  • Turntable: 48 x 48"
  • Power Cord: 18'
COMPATIBILITY:
  • Requires a forklift.
    • Fork Width Required: 36"
FEATURES:
  • Modular design can accept Predator or Synergy .5 towers.
USAGE:
  • Do not use with an extension cord.
  • Do not plug into a GFCI outlet.
  • For indoor use only.
SPECIFICATIONS:
  • C-UL Listed
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY1814 kg4,000 lbs.
MAX. SKID SIZE152 x 152 cm60 x 60"
SHIPPING WEIGHT317 kg700 lbs.
MAX. ROLL WIDTH46 cm18"
PARTS:
  • H-1287-PEDAL Foot Pedal for Low Profile Stretch Wrap Turntable
  • H-2303-10CBL Foot Switch Cable for High Profile Stretch Wrap Turntable - 10'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/18/2026 04:40:45 AM; CNWEB5