Stretch Wrap Low Profile Turntable

Foot pedal control greatly facilitates hand wrapping.
  • Wrap up to 10-12 loads per hour. Speed adjusts to 12 RPM.
  • Easy to load and unload pallets.
  • 3 1/4" high.
  • 115 volt, 15 amp.
  • 1/2 HP motor. Forklift slots for transport.
  • Sorry, no returns accepted on this item.
  • Optional Ramp sold separately.
C-UL Listed
MODEL
NO.
MAX. SKID SIZE LOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-3703 52 x 52" 4,000 lbs. 18" 719 lbs. $5,095  ADD
DROP SHIPS IN 25 BUSINESS DAYS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
RETURNS:
  • Returns cannot be accepted for this item.
    • If damaged or defective please contact Uline.
WARRANTY:
  • 2 years
    • Limited to replacement of damaged/defective parts only.
      • Labor is not included.
DIMENSIONS:
  • Turntable Diameter: 65"
  • Total Length: 100 1/2"
  • Max Roll Width: Listed width in the chart is suggested.
COMPATIBILITY:
  • Requires a forklift.
    • Fork Width Required: 36"
  • For Electric or Long Fork Pallet Trucks:
    • May need to purchase a porch attachment for the optional ramp.
FEATURES:
  • Maintenance-free V-belt drive.
  • Rear fork lift portable.
USAGE:
  • Do not use with an extension cord.
  • Do not plug into a GFCI outlet.
SPECIFICATIONS:
  • Drive System: 1/2 HP DC
  • C-UL Listed
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY1814 kg4,000 lbs.
MAX. SKID SIZE132 x 132 cm52 x 52"
SHIPPING WEIGHT326 kg719 lbs.
MAX. ROLL WIDTH46 cm18"
PARTS:
  • H-1020-00013 Drive Belt for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-00641 Proximity Switch for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-37 Motor for Uline Semi-Automatic Stretch Wrap Machines
  • H-1020-CAM Cam Follower Assembly for Uline Semi-Automatic Stretch Wrap Machines
  • H-1287-PEDAL Foot Pedal for Low Profile Stretch Wrap Turntable
  • H-2303-10CBL Foot Switch Cable for High Profile Stretch Wrap Turntable - 10'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/18/2026 04:40:45 AM; CNWEB5