Plunger Can - Yellow, 2 Quart

Safely clean small parts with flammable liquids in metalworking plants and service centers.
  • Push plate down to moisten cleaning cloths and swabs.
  • Excess liquid drains back into can.
  • Durable 24-gauge steel with yellow powder-coat finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY
(QUARTS)
DIMENSIONS
DIAM. x H
PLATE
DIAM.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3683Y Plunger Can 2 7 x 8" 5" 3 $109 $102  ADD
OSHA Compliant. FM Approved.
Ships same day from Uline Toronto
DIMENSIONS:
  • Actual: 7 1/4 x 7 5/8" (Diam x H)
FEATURES:
  • Perforated pan screen serves as a flame arrestor.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY1,892 mL2 qt.
DIMENSIONS DIAM x H18 x 20 cm7 x 8"
PLATE DIAMETER13 cm5"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/10/2026 04:15:03 AM; CNWEB4