Plunger Can - Yellow, 1 Quart

Safely clean small parts with flammable liquids in metalworking plants and service centers.
  • Push plate down to moisten cleaning cloths and swabs.
  • Excess liquid drains back into can.
  • Durable 24-gauge steel with yellow powder-coat finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY
(QUARTS)
DIMENSIONS
DIAM. x H
PLATE
DIAM.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3682Y Plunger Can 1 7 x 6" 5" 2 $107 $100  ADD
OSHA Compliant. FM Approved.
DIMENSIONS:
  • Actual: 7 1/4 x 5 5/8" (Diam x H)
FEATURES:
  • Perforated pan screen serves as a flame arrestor.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY946 mL1 qt.
DIMENSIONS DIAM x H18 x 15 cm7 x 6"
PLATE DIAMETER13 cm5"
WEIGHT1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 06:25:55 AM; CNWEB3