Dymo® Postal Scale - 25 lbs x 0.1 oz

Quickly weigh letters and small packages in your mailroom.
  • Calculate postage by connecting to popular mailing/shipping software.
  • Hold, tare and auto shut-off features. LB/KG convertible.
  • Compatible with Windows® (7 or later) and Mac OS®X (v10.8 or later).
  • Powered by 3 AAA Batteries or included USB cable.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3677 8 x 8" 25 lbs. x 0.1 oz. 4 $113 $107  ADD
DIMENSIONS:
  • Overall: 11.4 x 9.8 x 2.95" (L x W x H)
  • USB Cord: 10'
COMPATIBILITY:
  • Not compatible with UPS Worldship® software.
SPECIFICATIONS:
  • Capacity/Accuracy (KG/G): 1 x 2 
  • Linearity/Repeatability: 1 d (0.1 oz)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
SOFTWARE:
MODEL NUMBER: 
  • Dymo®: M25
SPECIFICATIONSMETRICIMPERIAL
CAPACITY/ACCURACY11 kg x 3 g25 lbs. x 0.1 oz.
PLATFORM SIZE20 x 20 cm8 x 8"
SHIPPING WEIGHT1.8 Kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 09:13:22 AM; CNWEB3