Vinyl Strip Door Replacement Strips - Smooth, 8" x 7'

Clear PVC vinyl provides two-way visibility while preventing dust and noise from moving between separated areas.
  • Replace worn strips or create custom doors with precut strips on a roll. Mounting holes pre-punched on 2" centers.
  • Maintains air temp for lower HVAC bills.
MODEL
NO.
DESCRIPTION STRIP SIZE QTY./
CASE
PRICE PER
CASE
IN STOCK
SHIPS TODAY
LENGTH WIDTH THICKNESS
H-3671 Smooth 7' 8" .080" 10 $181  ADD
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
COMPATIBILITY:
  • Works with the following Strip Door Kits:
SizeModel #
3 x 7'H-2072
4 x 7'H-2074
5 x 7'H-2466
6 x 7'H-3666
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
STRIP LENGTH2 M7'
STRIP WIDTH20 cm8"
STRIP THICKNESS2 mm.080"
ACCESSORIES:
  • H-11952 Easy-Mount Bracket for Vinyl Strip Door - 2'
  • H-11953 Easy-Mount Bracket for Vinyl Strip Door - 3'
  • H-11954 Template Kit for Replacement Rolls
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 04:38:47 PM; CNWEB25