Industrial Packing Table - 48 x 36", Laminate Top

Customize your work area with these packing tables.
  • 1 5/8" thick laminate top with rounded edges.
  • Holds up to 500 lbs.
  • 14" bottom shelf for additional storage.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories and pre-drilled Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-3657-LAM 48 x 36" 30-37" 500 132 $558 $529  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Legs (Without Tabletop): 27 7/8 - 35 3/8"
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs: 42"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
FEATURES:
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
CAPACITY:
  • Total Capacity:
    • Based on evenly distributed weight, reduced if loaded in center.
    • Reduced to 450 lbs if using with optional casters.
  • Bottom Shelf: 250 lbs evenly distributed
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
  • If placing Under Counter Cabinets beneath table, do not assemble with bottom shelf.
  • Top intended as a working surface, not for permanent storage.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 91 cm48 x 36"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY227 kg500 lbs.
WEIGHT60 kg132 lbs.
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-9968 Packing Table Shelf Extension - 48 x 13"
PARTS:
  • H-1128STRGR Lower Shelf and Stringer for Industrial Packing Tables - 48"
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1136LEG Adjustable Bench Legs for Packing Tables and Workstations Up To 72" Long
  • H-1138-FOOT Adjustable Foot Insert for Industrial Packing Tables
  • H-11425 Packing Table Additional Shelf - Fits 48 x 36" Table
  • H-1222-HRDWR Hardware for Packing Tables
  • H-3657-LTOP Replacement Packing Tabletop - 48 x 36", Laminate
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:14:40 AM; CNWEB23