Uline Industrial Lockers - Single Tier, 3 Wide, Assembled, 36" Wide, 12" Deep, Gray

Safe, secure personal storage.
  • Reinforced doors withstand abuse.
  • Smooth, quiet, recessed handle for safety and security.
  • Solid steel construction.
  • Legs included - Add 6" to height.
  • Louvers allow air to circulate.
  • Includes shelf and 3 coat hooks per locker.
  • Use with Combination or Built-in Locker Locks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIG. NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-3637AGR 3 Wide 3 36 x 12 x 72" 160 $1,173 $1,130  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside: 11 3/4 x 10 3/4" (W x D)
    • Door Opening: 9 3/4 x 70" (W x H)
THICKNESS:
  • Door/Frame: 16 gauge
  • Body: 24 gauge
FEATURES:
  • Welded construction (Not riveted)
COMPATIBILITY:
  • Other Compatible Padlocks:
TypeModel #
BrassH-2916
H-6718
SteelH-1632
H-1392
H-5664
H-5666
OutdoorH-12714
H-4852
H-4853
Flexible LockH-6720
Resettable ComboH-7801
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 30 x 183 cm36 x 12 x 72"
WEIGHT73 kg160 lbs.
ACCESSORIES:
  • H-1225-1 Industrial Locker Number Plates #1-20
  • H-1225-21 Industrial Locker Number Plates #21-40
  • H-1225-250 Industrial Locker Number Plates #1-250
  • H-1225-41 Industrial Locker Number Plates #41-60
  • H-1225-61 Industrial Locker Number Plates #61-80
  • H-1225-81 Industrial Locker Number Plates #81-100
  • H-2923GR Industrial Locker Base Plate - Front, 12" Wide, Gray
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-5990GR Industrial Locker Base Plate - End, 12" Deep, Gray
  • H-5992GR Industrial Locker Sloping Top - 3 Wide, 36 x 12", Gray
  • H-8054 Industrial Locker Number Plates #251-500
  • H-8057 Industrial Locker Number Plates #101-150
  • H-8058 Industrial Locker Number Plates #151-200
  • H-8059 Industrial Locker Number Plates #201-300
  • H-8060 Industrial Locker Number Plates #301-400
  • H-8061 Industrial Locker Number Plates #401-500
PARTS:
  • H-1224-LPR2 Lock Receiver for Uline Lockers
  • H-1224-LRH2 Recessed Handle for Uline Industrial Lockers
  • H-1224-LRT1 Handle Reinforcement Tab for Uline Single and Double Tier Industrial Lockers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 04:58:37 AM; CNWEB25