SIMPLEHUMAN® Open Top Stainless Steel Trash Can - Round, 16 Gallon

Long lasting. Worth the price.
  • Wide opening for breakrooms and high traffic areas.
  • Smudge-proof brushed stainless steel always looks clean.
  • Touch-free toss and go waste disposal.
  • Use recommended SIMPLEHUMAN® P Liners.

Information Option is unavailable; the next option is selected
2 YEAR WARRANTY
MODEL
NO.
STYLE DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3622-BRUSH Round 16 Gallon 16" Diam. x 30" H 17 $221 $215  ADD
DIMENSIONS:
  • Base: 15 1/8 x 26" (D x H)
  • Lid: 16 x 5 3/4" (D x H )
  • Opening Diameter: 9"
MATERIAL:
  • .7 mm stainless steel
CAPACITY:
  • 60 L
  • US Gallon
STYLE:
  • No rigid liner.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 L16 gal.
SIZE L x W x H41 cm Diam. x 76 cm16" Diam. x 30" H
WEIGHT8 kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/03/2026 08:43:26 PM; CNWEB23