Additional Shelf for Cabinets - 48 x 18", Tan

Additional shelf clips easily into cabinet without the use of hardware.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-3617ADD-T 48 x 18" 10 $66 $63  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 47 1/2 x 16"
MATERIAL:
  • 24 gauge steel with welded corners.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D122 x 46 cm48 x 18"
WEIGHT5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 10:01:47 AM; CNWEB3