Cabinet Dolly - 15 x 25", Light Gray

Move file cabinets with ease.
  • Sturdy steel frame. 4" locking swivel casters.
  • Adds 5 3/4" to height of cabinet.
  • Use with 15 x 25" Vertical File Cabinets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CABINET
W x D
USE WITH WT.
(LBS.)
CAP.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-3612LG 15 x 25" Vertical 20 1,000 $107 $102  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Lip of Tray: 1 5/16"
COLOR:
  • Light gray matches Uline File Cabinets.
THICKNESS:
  • 16 gauge
SPECIFICATIONSMETRICIMPERIAL
FITS CABINET W x D38 x 64 cm15 x 25"
WEIGHT9 kg20 lbs.
CAPACITY454 kg1,000 lbs.
PARTS:
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/15/2026 10:25:10 PM; CNWEB5