LiftAll® U-Hook Winch Strap - 4" x 27', 15,000 lb Capacity

Quickly secure and ship rail, truck and trailer loads.
  • Attaches quickly to round rings and small holes.
  • Attaches to winch tensioner on side of trailer.
  • Tough polyester webbing.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-3596 U-Hook 4" x 27' Flatbeds with
winches
15,000 $68 $65 $61  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 18"
CAPACITY:
  • Working Load Limit: 5,000 lbs
  • Ultimate Strength: 15,000 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L102 mm x 8 M4" x 27'
CAPACITY6,804 kg15,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 04:59:14 AM; CNWEB4