Deluxe Klever X-Change Cutter - Dual-Sided, Blue

Combination of soft rubber grip and a comfortable ergonomic shape.
  • Disposable blade head. Easy-release button.
  • Dual-sided hook design with thick, recessed carbon steel blade.
  • Lasts twice as long as single blade cutters.
  • Built-in tape splitter reduces blade wear.
  • Includes 1 blade.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION BLADE TYPE PRICE PER CUTTER (SOLD IN MULTIPLES OF 6) COLOR IN STOCK
SHIPS TODAY
6 12 24 48+
H-3548BLU X-Change Cutter Dual-Sided $13.55 $13.25 $12.60 $11.90  ADD
DIMENSIONS:
  • Handle: 6.4 x 1.5 x 0.4" (L x H x D)
  • Opening: 3/16"
THICKNESS:
  • Blade: .5 mm
MATERIAL:
  • Handle: Plastic/Rubber
FEATURES:
  • Dishwasher safe
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3548B Replacement Blade Head for Deluxe Klever X-Change Cutters
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 08:27:32 AM; CNWEB23