Rubbermaid® Continuous Air Freshener Dispenser - Black

Consistent fragrance and odor control for restrooms.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3542BL Dispenser 5 x 3 x 3" $23 $22  ADD
DIMENSIONS:
  • Actual: 5 1/2 x 2 3/4 x 2 3/4" (H x W x D)
FEATURES:
  • Utilizes advanced fuel cell technology to deliver a precise, timed dose.
  • Normal Setting: 60 days
  • Light Setting: 90 days
INCLUDES:
  • Adhesive Tape
  • (2) Screws
  • (2) Anchors
  • (1) Key
MODEL: 
  • Rubbermaid® Air Care System
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D13 x 8 x 8 cm5 x 3 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 11:06:03 AM; CNWEB3