Lid for 16 Bushel Poly Box Truck - Gray

Hinged polyethylene lid opens easily at both ends.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3527GR 16 Bushel Lid 20 $293 $286  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 45 5/8 x 33 1/2 x 5 7/8"
  • Adds 4 3/4" to total height of truck.
TEMPERATURE:
  • -26° to 57° C (-15° to 135° F)
USAGE:
  • Fits loosely on truck, does not snap on.
  • Not airtight or waterproof.
    • Lid has a 1/4" to 1/2" gap at the hinge.
SPECIFICATIONS:
  • Made with FDA compliant resins, but not for direct food contact.     
COMPATIBILITY:
  • Not compatible with Basket Trucks.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 09:05:12 AM; CNWEB23