Metal Bench without Back - 8', Beige

Striking, attractive UV coated benches will last forever. Recommended for cities, parks, schools and teams.
  • Thermoplastic coating withstands heat, cold and all weather elements.
  • High gloss, smooth surface allows easy spray paint and graffiti removal.
  • Black powder-coated tubular steel legs.
  • Comfortable 12" wide seat.
  • Mounting Hardware sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-3503BE 8' Bench Without Back 961218" 63 $703 $675  ADD
DROP SHIPS IN 2 DAYS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
COLOR:
  • PMS: 401C
CAPACITY:
  • 1,000 lbs
PACKAGING:
  • Assembly hardware is attached to leg braces.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION2 M Without Back8' Bench Without Back
SIZE L x W x H244 x 30 x 46 cm96 x 12 x 18"
WEIGHT29 kg63 lbs.
PARTS:
  • H-2301 Mounting Hardware for Metal Benches
Unable to find what you're looking for? Please contact us.
Add to Shopping List
09/16/2026 12:11:18 AM; CNWEB26