Rubbermaid® Square Brute® Trash Can - 40 Gallon, Red

14% bigger. Large-capacity trash can fits neatly in corners and along walls.
  • Heavy-duty plastic construction resists denting, bending and cracking.
  • Molded-in handles nest securely for side-by-side use.
  • USDA compliant. NSF certified.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-3493R 40 Gallon 23 x 23 x 29" 14 $118 $114 $109  ADD
DIMENSIONS:
  • Outside (Actual): 23 x 23 x 28 1/2" (L x W x H)
  • Inside: 21 x 21 x 28 1/4" (L x W x H)
  • Base:
    • Outside: 17 1/4 x 17 1/4" (L x W)
    • Inside: 17 x 17" (L x W)
  • Width with Handles: 25"
CAPACITY:
  • 300 lbs
  • US Gallon
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
SPECIFICATIONS:
  • Certified to NSF Standard 2 and NSF Standard 21
  • BPA Free
  • UV Protectant
SHIPPING:
  • Orders of 1 can ship UPS oversize.
SPECIFICATIONSMETRICIMPERIAL
Description151 L40 gal.
SIZE L x W x H58 x 58 x 74 cm23 x 23 x 29"
Weight6 kg14 lbs.
ACCESSORIES:
  • H-3498 Rubbermaid® Square Brute® Trash Can Dolly
  • S-3370 Uline Industrial Trash Liners - 40-45 Gallon, 1.5 Mil, Clear
  • S-5108 Uline Industrial Trash Liners - 40-45 Gallon, 1.5 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 02:43:54 AM; CNWEB4